
Hi-Vis Safety Vest 3XL H Back, , Zipper 6 Pockets
Mfr # 8048-M 3XL
Zoro # G908577090
product price:Â $12.59
/eaKey Features
Color
Lime
Material
100% Polyester, Mesh Upper, Solid Lower
Reflective Stripe Width
1 in
Back Stripe Pattern
H
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8048-M 3XL
Zoro #
G908577090
UPC #
94969008412
Country of Origin
China
Dimensions
Size
3XL
Reflective Stripe Width
1 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
100% Polyester, Mesh Upper, Solid Lower
Back Stripe Pattern
H
Closure Type
Zipper
Total Number of Pockets
6
Number of Outside Pockets
4
Number of Inside Pockets
2
Description
Zipper front closure with 1 in. wide reflective stripes, mesh upper body and solid lower body. 6 pockets total: 2 pen/tool pockets, 2 flap pockets, and 2 inside front pockets. Available in sizes M-5XL. Also available in Orange with item number 8038-M.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.