Shop SHOWA

CHMY Chemical Resistant Gloves, Natural Rubber Latex, Neoprene, 12 in L, 22 mil, Blue, Yellow, XL

  • Mfr # CHMYXL-10

  • Zoro # G5265653


product price:  $2.39
/pr
Sold in multiples of 12 for $28.68

Key Features

Color
Blue, Yellow
Size
XL
Glove Materials
Natural Rubber Latex, Neoprene
Glove Length
12 in
Glove Thickness
22 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHMYXL-10
Zoro #
G5265653
UPC #
038054242404
Country of Origin
Guatemala

Dimensions

Size
XL
Glove Size
XL
Glove Length
12 in
Glove Thickness
22 mil
Length
12"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue, Yellow
Glove Materials
Natural Rubber Latex, Neoprene
Latex-Free
Latex-Free
Cuff Style
Straight
Glove Texture
Embossed
Series
CHMY
Standards
EN 388
Glove Liner Material
Cotton
Supported / Unsupported
Supported
Special Features
Wear Indicator Over Dip
Application
Chemical, Multipurpose
Resists
Abrasion, Chemicals, Oils
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Embossed
Glove Coating Coverage
Full
Glove Hand Style
Left and Right
Glove Texture Location
Fully
ANSI/ISEA Puncture Level
2
Insulated
Not Insulated
EN ISO 374 Chemical Rating
Type A - AKLMNT
Anti-Static
Anti-Static Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Sterile/Non-Sterile
Non-Sterile
Dual Layer
Dual Layer Included
Accelerator Free
Contains Accelerators
ANSI/ISEA Puncture Force
20 N
Wear-Indicating
Includes Wear-Indicator
Touchscreen Compatible
Not Touchscreen Compatible
Brand and Series
Showa CHMY
ANSI/ISEA Abrasion Cycles
1,000
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Electrostatic Properties
Static Dissipative
Silicone-Free
Silicone-Free
Glove Coating Color
Blue
Glove Construction
Rubber
Triple Layer
Triple Layer Not Included
Biodegradable
Non-Biodegradable
Chlorinated/Non Chlorinated
Chlorinated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Max. Temp.
Not Rated
Min. Temp.
Not Rated

Description

Chemical-Resistant Gloves, Neoprene, Fully, 22 mil, 12 in, Cuff Straight, Lining Cotton Flock, Glove Size XL, Color Blue, Yellow, Unsupported, Standards EN 388:2016 2021X, EN ISO 374-5:2016, Cat. III 2777, EN ISO 374-1:2016/Type A AKLMNT, FDA Compliance, TAA Compliant, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.