Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Intensity Traffic Baton with LED Flashlight, Orange, 17.5in Long

  • Mfr # BA-16

  • Zoro # G622416033


product price: $20.99
/ea

Key Features

Color
Orange
Height
17.5 in
Includes
Includes belt clip and strap
Material
Rugged polycarbonate reflector lens and abs handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-16
Zoro #
G622416033
UPC #
-
Country of Origin
China

Dimensions

Height
17.5 in

Details

Color
Orange
Includes
Includes belt clip and strap
Item
Traffic Batton Flashlight
Material
Rugged polycarbonate reflector lens and abs handle

Description

Pulsating 17.5in red LED baton comes with a 5 high intensity white LED lights. Strong magnetic bottom and is weather, water and impact resistant. Lighting function: red flash/red steady, and white flashlight function. Includes belt clip and strap. Requires 2 “Cin batteries (not included)

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.