
Light Weight Traffic Baton with LED Flashlight, Lime, 12in Long
Mfr # BAL-12
Zoro # G022416039
product price: $16.99
/eaKey Features
Height
12 in
Includes
Anti-roll base with attached lanyard
Material
Abs handle, PE top cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAL-12
Zoro #
G022416039
UPC #
-
Country of Origin
China
Dimensions
Height
12 in
Details
Color
Lime
Item
Traffic Batton Flashlight
Includes
Anti-roll base with attached lanyard
Material
Abs handle, PE top cone
Description
Detachable PE top cone and ABS handle. Anti-roll base with attached lanyard. Lighting function: pulsating/steady/off. LED flashlight. Weather/shock resistant. Requires 2 “Cin batteries (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.