Shop All High Visibility Vests
2W International
Lime Contrast Hi-Vis Vest, 3X-Large, Class 2
Mfr # 7048C-2 3XL
Zoro # G208576878
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
Product Information
- Brand 2W International
- MFR # 7048C-2 3XL
- Zoro # G208576878
- UPC # 94969011955
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3XL |
Description
Zipper front closure with 2 in. wide reflective stripes on 4 in. wide contrast color tape. Features 6 pockets in total: 2 pen/tool pockets, 2 flap pockets, and 2 inside pockets. Made from 100% polyester. Also available in orange through item number 7038C-2. Comes in sizes M-5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Smoke Frame, Smoke, Gray Scratch-Resistant (15280)
- TIMBERLAND PRO Size 10 W Men's Loafer Shoe Alloy Work Shoe, Brown Distressed (91694)
- BRADY Desktop Label Printer, S3100 Series, Single Color Capability (S3100-W)
- NOTRAX Red Grit Drainage Mat 3 ft. W x 5 ft. L, 1/2" (6LUL5)
- 2W INTERNATIONAL Lime Economy Safety Vest, Medium, Class 2 (MZ529C-2 M)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, Large, Class 2 (MS530C-2 L)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, Large, Lime (M7148C-3 L)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 5X-Large, Lime, Class 2 (A520C-2 5XL)
- 2W INTERNATIONAL Flame Retardant Safety Vest, X-Large, Lime, Class 2 (FR-M7048C-2 XL)
- 2W INTERNATIONAL Class 3 Contrast High Viz Vest, 2X-Large, Lime, Class 3 (7148C-3 2XL)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size XL (SV54B-2ZGM-XL)
- 2W International High Visibility Vests