Zoro Homepage

Lime Five Point Breakaway Vest, 4X-Large, Lime, Class 2

  • Mfr # B520C-2 4XL

  • Zoro # G108577241


product price: $16.75
/ea

Key Features

Color
Lime
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B520C-2 4XL
Zoro #
G108577241
UPC #
94969009273
Country of Origin
China

Dimensions

Vest Size
4XL

Details

Color
Lime
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R

Description

Velcro closure on the front, sides, and shoulders for a quick, breakaway removal with 2 in. wide reflective stripes. Features a single pocket on the lower inside of the vest. Available in sizes M-5XL and in the color orange through part number B320C-2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.