Shop 2W INTERNATIONAL
See all product information
Create Account
Minnesota Hi-Vis Safety Vest 5XL Class 2 H Back, , Zipper 4 Pockets
- Mfr # MN321C-2 5XL
- Zoro # G708577283
product price:Â
$
21.19
/ea
Key Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
100% Polyester
Reflective Stripe Width
1 in
Back Stripe Pattern
H
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MN321C-2 5XL
- Zoro #
- G708577283
- UPC #
- 94969009341
- Country of Origin
- China
- Item
- Minnesota Hi-Vis Safety Vest
- Standards
- ANSI/ISEA 107-2020, Class 2, Type R
- Color
- Orange
- Material
- 100% Polyester
- Back Stripe Pattern
- H
- ANSI Type
- Type R
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 4
Dimensions
- Size
- 5XL
- Reflective Stripe Width
- 1 in
Description
Zipper front closure with two 1 in. wide reflectives stripes on 4.5 in. wide contrasting tape in split-trim design. Features 4 pockets total: 2 outside utility pockets, 2 pen/tool pockets. Made with 100% polyester. Available in sizes M-5XL. Also available in the color lime with item number MN521C-2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.