Orange High Viz Rain Parka and Body Warmer, Large, Class 3

  • Mfr # 363C-3 L

  • Zoro # G108577470


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester Oxford with PU coating.
Color
Orange
ANSI Class
3
Lining Material
65/35 Poly-cotton diamond quilted with Poly wadding, 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363C-3 L
Zoro #
G108577470
UPC #
94969028953
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis Rain Parka
Material
100% Polyester Oxford with PU coating.
Color
Orange
ANSI Class
3
Lining Material
65/35 Poly-cotton diamond quilted with Poly wadding, 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R

Description

The 363C-3 combines both our best selling High Viz Parka 733C-3 and body warmer 363VC-2. They can be purchased separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.