
Pinnacle Bomber Jacket, X-Small, Black
Mfr # PAC-PB-BLK XS
Zoro # G308577430
product price: $34.79
/eaKey Features
Material
100% Soft Shell Thermoplastic Polyurethane
Color
Black
Lining Material
Diamond Quilted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC-PB-BLK XS
Zoro #
G308577430
UPC #
94969037177
Country of Origin
China
Dimensions
Size
XS
Details
Item
Bomber Jacket
Material
100% Soft Shell Thermoplastic Polyurethane
Color
Black
Lining Material
Diamond Quilted
Description
Windproof bomber jacket. Includes highly luminescent accents on pockets, collar, and zipper pull. Two zipper pockets and inner pocket with Velcro. Rib knit waistband and cuffs. Suitable for outdoor lifestyle activities to casual light duty work clothes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.