
Safety Vest L Plain Back, , Zipper 6 Pockets
Mfr # 8038-B L
Zoro # G708577276
product price: $11.55
/eaKey Features
Color
Orange
Material
100% Polyester
Reflective Stripe Width
1 in
Back Stripe Pattern
Plain
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8038-B L
Zoro #
G708577276
UPC #
99393008106
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
1 in
Details
Item
Safety Vest
Color
Orange
Material
100% Polyester
Back Stripe Pattern
Plain
Closure Type
Zipper
Total Number of Pockets
6
Number of Inside Pockets
2
Number of Outside Pockets
4
Description
Zipper front closure. 6 pockets total: 2 pen/tool pockets, 2 flap pockets, and 2 inside front pockets. Available in sizes M-5XL. Also available in Lime with item number 8048-A.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.