Shop All Traffic Signs
2W International
STOP/STOP Paddle, Engineering Grade, Reflective 18 in.
Mfr # 1860E
Zoro # G608577635
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Width 18 in
- Height 18 in
- Sign Shape Octagon
- Printed Language English
Product Information
- Brand 2W International
- MFR # 1860E
- Zoro # G608577635
- UPC # 94969026324
- Country of Origin China
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Description
Paddle fits standard threaded tip on utility handle or extension pole available in most hardware stores. Patent pending. Meets MUTCD Standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Shower Sign, 7X10", WHT/GRN, ENG, 22686 (22686)
- CONDOR High Visibility Safety Sign, 6 in H, 8 1/2 in W, PETG, V-Shape Projection, English, 480Y85 (480Y85)
- PIP ANSI Class 2 hoop and loop Safety Vest, 2X-Large, Hi-Viz Orange (302-MVGOR-2X)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK116VS)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24FA (W11-2-24FA)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 1UBR1 (1UBR1)
- LYLE Delivery Entrance Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, T1-1870-HI_12x12 (T1-1870-HI_12x12)
- LYLE Hazard Marker Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, No Text (OM1-2-18HA)
- SIGNMISSION Truck Sign Instructions Semi Trucks Stop Here Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22788 (A-1218-22788)
- LYLE No Trucks Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R5-2-24HA (R5-2-24HA)
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18HA (R2-1-25-18HA)
- 2W International Traffic Signs