Antibacterial Force Wipes, Bag, Unscented, White, 4 PK
Mfr # 2XL401
Zoro # G8346870
product price: $179.99
/pk 4, $45.00/ea
Free Shipping & Returns
Key Features
Container Type
Bag
Fragrance
Unscented
Color
White
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2XL401
Zoro #
G8346870
UPC #
10897979001230
Country of Origin
United States
Dimensions
Container Size
900 ct
Sheet Size
8 in x 6 in
Cleaner Container Size
900 ct.
Sheet Width
6 in
Sheet Length
8 in
Description
Disinfectant, Antibacterial Force Wipes, Primary Chemical Quat, Targeted Pathogens E-coli, H1N1, Salmonella, Wet Contact Time 3 to 4 min, Bag, Container Size 900 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 8 in x 6 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.