Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Wipes, PK6

  • Mfr # 2XL407

  • Zoro # G605311430


product price: $70.49
/pk 6, $11.75/ea

Key Features

Color
White
Sheet Size
6 in x 6 3/4 in
Container Type
Canister
Series
No Series
Fragrance
Citrus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XL407
Zoro #
G605311430
UPC #
10897979001896
Country of Origin
United States

Dimensions

Sheet Size
6 in x 6 3/4 in
Sheet Length
6 in
Sheet Width
6 3/4 in
Container Size
220 ct

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Series
No Series
Fragrance
Citrus
EPA Registration Number
6836-372-82144
Targeted Pathogens
MRSA, Norovirus, Salmonella
Biodegradable
No
NSF Rating
C1
Features
Dual Action Wipes, Non-Abrasive, Non-Scratching
EPA Registered
Yes
Standards
EPA Registered, NSF Listed
Application
Disinfecting
Disposable/ Reusable
Disposable
Flash Point
Greater than 200 Degrees F
Cleaner Form
Wipes
Cleaner Chemical Product Grouping
Disinfectant
Primary Chemical
Quat
Wet Contact Time
2 min
VOC Content
0.5%
Surfaces for Use On
Hard Nonporous Surfaces

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens MRSA, Norovirus, Salmonella, Wet Contact Time 2 min, Canister, Container Size 220 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 6 in x 6 3/4 in, Application Disinfecting, Fragrance Citrus, Biodegradable No, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 6836-372-82144, Features Dual Action Wipes, Non-Abrasive, Non-Scratching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.