Heavy Duty Cleaning Wipes 60ct Canisters, 720 Wipes, Skin-Safe for Paint, Grease, Adhesives, 12PK
- Mfr # WX72008HJC-12
- Zoro # G722721068
product price:Â
$
109.99
/pk of 12, $9.17/ea
Free Shipping & Returns
Key Features
Length
9 in
Container Type
Canister
Number of Sheets
60
Width
7 in
Material
Dual-Textured Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX72008HJC-12
- Zoro #
- G722721068
- UPC #
- 655315723641
- Country of Origin
- Israel
Dimensions
- Length
- 9 in
- Width
- 7 in
Details
- Container Type
- Canister
- Number of Sheets
- 60
- Material
- Dual-Textured Cloth
- Fragrance
- Citrus
Description
The Handy Jack Heavy Duty Cleaning Wipes come in a compact canister containing 60 wipes sized 7 in x 9 in. These wipes feature a dual-textured design with one side abrasive for scrubbing tough grime and the other side smooth for wiping clean, making them versatile for hands, tools, and surfaces. Key features: - Heavy-duty cleaning power removing paint, grease, oil, adhesives, epoxy, caulk, ink, marker, mud, dirt, and more - Skin-safe formula enriched with Aloe Vera and Vitamin E to keep hands moisturized even after tough cleaning - Fresh citrus scent with no harsh chemical odors - Trusted by professionals including mechanics, painters, construction workers, and used for automotive and household cleaning - Compact canister perfect for carrying in bags or trucks, suitable for jobsites, workshops, and home projects - Gentle on skin yet effective for removing stubborn messes like glue, markers, clay, and paint splatters Handy Jack wipes combine professional-strength cleaning with skin care, making clean-up faster and easier while protecting hands from cracking or dryness. They work well in garages, workshops, studios, and homes for a wide range of tough messes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.