Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gym Wipes Advantage, 6 x 8, White, Unscented, 900/RL, PK4

  • Mfr # TXL L36

  • Zoro # G6082369


product price: $179.99
/pk 4, $45.00/ea
Free Shipping & Returns

Key Features

Material
Rayon blend
Color
White
Sheet Size
6" x 8"
Number of Sheets
900
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXL L36
Zoro #
G6082369
UPC #
897979001554
Country of Origin
United States

Dimensions

Sheet Size
6" x 8"
Roll Length
8"
Length
8"
Width
6"
Outside Diameter
8"

Details

Item
Towels & Wipes
Material
Rayon blend
Color
White
Number of Sheets
900
Ply
1
Fragrance
Unscented
Features
900 per Roll, Four Rolls per Carton
Wipes per Container
900
Paper Towel Type
Disinfecting Wipes
Dispenser Capacity
34 lbs
Contains
Quaternary
Net Weight
36 lbs
Primary Chemical
Quaternary
Packaging Type
Roll
Application
Health Club Equipment; Electronic Displays; Painted Surfaces
Capacity
34 lbs
Surfaces for Use On
Vinyl; Leather; Chrome; Foam; Metal; Rubber; Plastic

Description

2XL Gym Wipes Advantage, 6 x 8, White, Unscented, 900/Roll, 4 Rolls/Ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.