Shop 2XL
See all product information
Create Account
Vitamin E Aloe Performance Body Cloths, White
- Mfr # TXL436
- Zoro # G007203944
product price:Â
$
38.59
/ea
Key Features
Size
6" x 8"
Application
Multipurpose; Multi Surface
Recommended For
Grime Remover; Dust Remover; Fingerprint Remover; Dirt Remover; Germs Remover; Bacteria Remover; Virus Remover; Fungi Remover
Features
Moisturizing; Hypoallergenic; pH Balanced; Fragrance-free; Dye-free; Residue-free
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TXL436
- Zoro #
- G007203944
- UPC #
- 897979001653
- Country of Origin
- United States
- Item
- Vitamin E & Aloe Performance Body Cloths
- Application
- Multipurpose; Multi Surface
- Recommended For
- Grime Remover; Dust Remover; Fingerprint Remover; Dirt Remover; Germs Remover; Bacteria Remover; Virus Remover; Fungi Remover
- Features
- Moisturizing; Hypoallergenic; pH Balanced; Fragrance-free; Dye-free; Residue-free
- Color
- White
- Container Type
- Bucket
- Type
- Cleaning Cloth
- Wipes per Container
- 700
Description
Infused with Vitamin E and aloe, Performance Body Cloths gently clean and moisturize skin Use them for light bathing and simple cleanup in daycares, schools, retirement homes, physical therapy centers and other like facilities Hypoallergenic, pHbalanced body cloths are safe for even the most sensitive skin types The spunlaid wipes are fragrancefree and dyefree They come in a convenient, refillable bucket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.