Wet Cleaning Wipes, Bag, White, PK2
Mfr # 2XL420
Zoro # G8682514
product price:Â $99.99
/pk 2, $50.00/eaKey Features
Material
Air Laid
Color
White
Sheet Size
12 1/2 in x 11 in
Container Type
Bag
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2XL420
Zoro #
G8682514
UPC #
10897979001254
Country of Origin
United States
Dimensions
Sheet Size
12 1/2 in x 11 in
Sheet Length
12 1/2 in
Container Size
1,200 ct
Sheet Width
11 in
Details
Item
Cleaning Wipes
Material
Air Laid
Color
White
Container Type
Bag
Fragrance
Unscented
Wet Contact Time
No Efficacy
Cleaner Chemical Product Grouping
Cleaning Wipes
Packaging Type
Bag
Formula
Alcohol Free, Bleach Free, Phenol Free
Application
Day Care Centers, Health Clubs, Home Health Care, Long Term Care Facilities, Offices, Restaurants, Veterinary Clinics
Primary Chemical
Quat
Cleaner Form
Wipes
Wipes Application
All Purpose Cleaning and Deodorizing
NSF Rating
Not Rated
Biodegradable
Yes
Description
Cleaning Wipes, Cleaning Wipes, Primary Chemical Quat, Wet Contact Time No Efficacy, 1,200 ct, Container Type Bag, Sheet Size 12 1/2 in x 11 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Day Care Centers, Health Clubs, Home Health Care, Long Term Care Facilities, Offices, Restaurants, Veterinary Clinics, Biodegradable Yes, Color White, Formula Alcohol Free, Bleach Free, Phenol Free, Material Air Laid, NSF Rating Not Rated, Sheet Length 12 1/2 in
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.