Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 oz, Drip Bottle, Mineral, Amber

  • Mfr # 10138

  • Zoro # G1842541


product price: $6.19
/ea

Key Features

Application
Bicycles, Hinges, Nuts and Bolts, Wheels
ISO Viscosity Grade
100
Base Formulation
Mineral
Container Type
Drip Bottle
Size
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10138
Zoro #
G1842541
UPC #
079567100386
Country of Origin
United States

Dimensions

Size
8 oz

Details

Application
Bicycles, Hinges, Nuts and Bolts, Wheels
ISO Viscosity Grade
100
Base Formulation
Mineral
Container Type
Drip Bottle
Min. Operating Temp.
-25 Degrees F
Maximum Operating Temperature
300 Degrees F
Four-Ball Wear
0.61 mm
Flash Point
305 Degrees F
Viscosity Index
24
NSF Rating
H2
Pour Point
-25 Degrees F
Color
Amber
Specific Gravity
0.9
Item
Machine Oil
Standards
NSF H-2
Lubricant NSF Rating
Not Rated
SAE Grade
17
Series
Multipurpose Oil
Environmentally Acceptable Lubricant
No
SAE Viscosity Grade
17

Description

Multi Purpose Oil,8 oz,Drip Bottle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.