Shop 3-IN-ONE
See all product information
Create Account
Lubricant, 11 oz, Aerosol Spray Can, Synthetic Oil Base
- Mfr # 10058
- Zoro # G611439876
product price:Â
$
20.19
/ea
Key Features
Container Type
Aerosol Spray Can
Application
Garage Door Hinges, Tracks, Rollers, Chains, Pulleys, Latches, Springs
Net Weight
11 oz (312 g)
Base Lubricant
Synthetic Oil
Container Capacity
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10058
- Zoro #
- G611439876
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Lubricant
- Container Type
- Aerosol Spray Can
- Application
- Garage Door Hinges, Tracks, Rollers, Chains, Pulleys, Latches, Springs
- Net Weight
- 11 oz (312 g)
- Base Lubricant
- Synthetic Oil
- Container Capacity
- 11 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material