Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10041
Zoro #
G1002181
UPC #
-
Country of Origin
United States
Dimensions
Size
15 oz.
Container Size
15 oz
Details
Application
Used in Federally Inspected Meat, Poultry Plants
Container Type
Aerosol can
Min. Operating Temp.
-40 Degrees F
Flash Point
-20 Degrees F
NSF Rating
H2 No Food Contact
Color
clear
Max. Operating Temp.
392 Degrees F
VOC Content
0.59%
Sub-Category
General Purpose Lubricants
Specific Gravity
0.75
Standards
USDA H2 Classification
Lubricant NSF Rating
H2 Food Grade
Item
Lubricant
Description
Container Size 15 oz, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 392 Degrees F, NSF Rating H2 No Food Contact, VOC Content 0.59 Percent, Flash Point -20 Degrees F, Standards USDA H2 Classification
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.