Zoro Homepage

Silicone Lubricant, 4 oz., Squeeze Bottle, Mineral Oil, Brown

  • Mfr # 120008

  • Zoro # G6081975


product price: $7.15
/ea

Key Features

Application
Metalworking, maunfacturing, facility maintenance, fleet, construction, agriculture
Lubricant Type
Silicone Lubricant
Base Formulation
Mineral Oil
Container Type
Squeeze Bottle
Net Weight
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120008
Zoro #
G6081975
UPC #
079567120001
Country of Origin
United States

Dimensions

Size
4 oz.
Container Size
4 oz

Details

Application
Metalworking, maunfacturing, facility maintenance, fleet, construction, agriculture
Lubricant Type
Silicone Lubricant
Base Formulation
Mineral Oil
Container Type
Squeeze Bottle
Net Weight
4 oz.
Min. Operating Temp.
-100 Degrees F
Maximum Operating Temperature
500 Degrees F
Flash Point
191 Degrees F
Lubricant Film
Wet
Primary Additive
Silicone
NSF Rating
Not Rated
Color
Brown
Max. Operating Temp.
500 Degrees F
Lubricant Container
Squeeze Bottle
GHS Flammability Rating
Highly Flammable Liquid (Category 2)
Chemical Base
Mineral Oil
Standards
CARB Compliant, RoHS 2011/65/EU Compliant
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lubricant NSF Rating
Not Rated
Specific Gravity
0.80
VOC Content
1 %
Item
General Purpose Lubricant
Series
3-in-One All-Temperature
Flammability
Flammable
Lubricant Application
General Purpose Lubricant
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
Yes
Operating Temp. Range
-100 Degrees to 500 Degrees F
Net Fill
4 oz
Lubricant Base
Mineral Oil
Additive Included
Silicone
Container Capacity
4 oz
Operating Temperature - Minimum
-39 Degrees F
Product Type
General Purpose Lubricant
Base Lubricant
Mineral Oil
Metal Detectable Container
Not Metal Detectable
Post-Application Film
Wet
Operating Temperature - Maximum
500 Degrees F
Primary Additives
Silicone
Odor
Odorless

Description

General Purpose Lubricant, Wet, 3-IN-ONE, 3-in-One All-Temperature, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Squeeze Bottle, Mineral Oil, Silicone Primary Additive, Min. Operating Temp. -100 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 1 Percent, Lubricant Color Brown, Odorless Yes, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 191 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.