This item is Discontinued.

360 Electrical Heavy-Duty 5-Outlet Outdoor Adapter PowerHubXL, Aqua/Grey 3E0782-AQG6NA

Heavy-Duty 5-Outlet Outdoor Adapter PowerHubXL, Aqua/Grey (Discontinued)

  • Mfr # 3E0782-AQG6NA
  • Zoro # G515836559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3E0782-AQG6NA
Zoro #
G515836559
UPC #
819124016527
Country of Origin
Viet Nam

Dimensions

Width
5.543 in
Depth
1.772 in
Length
6.398 in

Details

Item
Plug Adapter
Total Number of Outlets
5
Color
Aqua/Grey
Material
PC/PVC
Voltage
125V
Power Rating
15A / 125V / 1875W

Description

  • 5 outdoor-rated outlets upgrade an extension cord to a fully featured power hub for your tools
  • Heavy-duty overmolded body for impact resistance
  • Ultra-rugged HexacoreTM construction stands up to the toughest abuse
  • Snap-close outlet covers with easy-open grips keep water and debris out
  • Waterproof resettable circuit breaker protects against overloads in all conditions
  • Highly visible power-on indicator light quickly communicates power status
  • Extra-wide spaced outlets fit oversized plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.