
Revolve 3.4 Surge Protector, 4 AC Outlet, 2 USB Port, 918J, White/Gray (Discontinued)
- Mfr # 36038
- Zoro # G900001555
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36038
Zoro #
G900001555
UPC #
819124011874
Country of Origin
China
Dimensions
Depth
1.5"
Width
3.5"
Height
5.9"
Details
Number of Outlets
4 AC; 2 USB
Color
White/Gray
Enclosure Material
Plastic
Modes of Protection
Power
Voltage
120 V; 15 A
Joules
918 J
Weight
0.7 lbs
Description
Choose protection that revolves around your needs. Outlets rotate 360° to fit large plugs. EMI/RFI power filtration ensures clean, noise-free power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.