Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

360 Electrical Vivid 1.0 Wall Charger w/ 1.0A 1-Port USB Grey 360538-5CA8ES

Vivid 1.0 Wall Charger w/ 1.0A 1-Port USB Grey (Discontinued)

  • Mfr # 360538-5CA8ES
  • Zoro # G416108649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360538-5CA8ES
Zoro #
G416108649
UPC #
819124013656
Country of Origin
Viet Nam

Dimensions

Overall Height
1.165 in
Overall Width
1.181 in
Length
1.26 in

Details

Material
PC/ABS
Color
Grey
Item
Wall Charger
USB output
5 W
USB Ports
USB-A = 1

Description

  • The new Vivid1.0TM wall charger might come off a bit on the diminutive side, but it packs a punch. Its 1.0 Amp of charging power and new Charge SenseTM technology will juice your precious smartphone at full speed. And, when it’s time to roll, Vivid1.0’s super compact size and folding plug won’t jam your pocket.
  • Featuring Charge SenseTM Charge SenseTM is 360’s intelligent bundle of three advanced technologies that combine to provide the fastest, safest charging possible. Device ID Recognizes your device and adapts to provide the fastest charge possible. Cable correction detects cable resistance and adjusts voltage to maintain charging speeds. Power protection shields your sensitive devices from voltage sags, spikes and surges.
  • 1 USB port w/ 1 Amp (5 Watt) USB charging power
  • Soft-glow LED guide lights simplify charging at night
  • Quick-fold plug makes it the ideal travel companion
  • Robust, durable design – Built to withstand impacts and abuse and Compact size – Fits in your pocket, bag or briefcase
  • 360’s Charge Sense - An intelligent bundle of three advanced technologies that combine to provide the fastest, safest charging possible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.