Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

360 Electrical Vivid 8.0 Wall Charger w/ 8.0A 4-Port USB Grey 360542-5CA8ES

Vivid 8.0 Wall Charger w/ 8.0A 4-Port USB Grey (Discontinued)

  • Mfr # 360542-5CA8ES
  • Zoro # G916108651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360542-5CA8ES
Zoro #
G916108651
UPC #
819124013694
Country of Origin
Viet Nam

Dimensions

Overall Height
1.299 in
Overall Width
2.677 in
Length
2.677 in

Details

Color
Grey
Material
PC/ABS
Item
Wall Charger
USB Ports
USB-A = 4
USB output
40 W

Description

  • The new Vivid8.0TM wall charger fast charges so many devices at once you’ll never hit the road without it. And when you’re back home, it’ll naturally promote family charging harmony. With a massive 8.0 Amps of output power and new Charge SenseTM technology, Vivid8.0TM will keep four of your thirstiest devices 100% at-the-ready.
  • Featuring Charge SenseTM Charge SenseTM is 360’s intelligent bundle of three advanced technologies that combine to provide the fastest, safest charging possible. Device ID Recognizes your device and adapts to provide the fastest charge possible. Cable correction detects cable resistance and adjusts voltage to maintain charging speeds. Power protection shields your sensitive devices from voltage sags, spikes and surges.
  • 4 USB ports w/ 8.0 Amp (40 Watt) USB charging power
  • Soft-glow LED guide lights simplify charging at night
  • Quick-fold plug makes it the ideal travel companion
  • Robust, durable design – Built to withstand impacts and abuse and Compact size – Fits in your pocket, bag or briefcase
  • 360’s Charge Sense - An intelligent bundle of three advanced technologies that combine to provide the fastest, safest charging possible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.