
82 Series Inline Filter Assembly
Mfr # S82-2M2M-40
Zoro # G015575279
product price: $88.29
/ea
Free Shipping & Returns
Key Features
Element Material
303 Stainless Steel
Overall Height
8 in
Outside Dia. (In.)
1 in
Overall Width
4 in
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S82-2M2M-40
Zoro #
G015575279
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8 in
Outside Dia. (In.)
1 in
Overall Width
4 in
Inside Dia. (In.)
1/8" NPT
Details
Element Material
303 Stainless Steel
Filter Media
Wire Mesh
Microns
40 Micron
Description
This is an 82 series inline filter assembly with 303 Stainless Steel construction. It utilizes 40 Micron Nominal Filtration. It has a 1/4 Male NPT Inlet Port and a 1/4 Male NPT Outlet Port.
- • Made in America
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.