Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

83 Series Inline Filter Assembly

  • Mfr # G83-16AS16ASV-25WE

  • Zoro # G515575182


product price: $1,716.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Element Material
316 Stainless Steel
Outside Dia. (In.)
2.5 in
Inside Dia. (In.)
1" O-Ring
Filter Media
304 Stainless Steel Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G83-16AS16ASV-25WE
Zoro #
G515575182
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Outside Dia. (In.)
2.5 in
Inside Dia. (In.)
1" O-Ring
Overall Width
4 in

Details

Element Material
316 Stainless Steel
Filter Media
304 Stainless Steel Wire Mesh
Microns
25 Micron

Description

This is an 83 series inline filter assembly with 316 Stainless Steel construction. It utilizes 304 Stainless Steel Wire Mesh Filtration Media and 25 Micron Nominal Filtration. It has a 1 Female O-Ring Inlet Port and a 1 Female O-Ring Outlet Port.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.