85 Series T-Type Filter Assembly

  • Mfr # G8515-N10WE

  • Zoro # G415575213


product price:  $2,742.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Stainless Steel Wire Mesh
Microns
10 Micron
Overall Width
4 in
Element Material
316 Stainless Steel
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8515-N10WE
Zoro #
G415575213
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
10 in
Outside Dia. (In.)
3.75 in
Inside Dia. (In.)
1/2" SAE

Details

Filter Media
Stainless Steel Wire Mesh
Microns
10 Micron
Element Material
316 Stainless Steel

Description

This is an 85 series T-Type filter assembly with a 316 Stainless Steel construction construction. It utilizes Stainless Steel Wire Mesh filter media with a 10 micron filtration rating and a 4,500PSI collapse rating. It has a Nitrile o-ring.
  • • Made in America

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.