Zoro Homepage

Replacment Filter Element

  • Mfr # 233-10WET

  • Zoro # G615575259


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Microns
10 Micron
Flow Rate
10 GPM
Inside Dia. (In.)
1 in
Element Material
304 Stainless Steel Wire Mesh
Outside Dia. (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-10WET
Zoro #
G615575259
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1 in
Outside Dia. (In.)
1.75 in

Details

Microns
10 Micron
Flow Rate
10 GPM
Element Material
304 Stainless Steel Wire Mesh

Description

This is a 233 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of 304 Stainless Steel Wire Mesh filter media. Rated at 10 micron filtration with Teflon o-ring material. Norman Filter Replacement Part#: 535G-2XDM
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.