Zoro Homepage

Replacment Filter Element

  • Mfr # 712-6MDV

  • Zoro # G915575171


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Microns
6 Micron
Flow Rate
6 GPM
Element Material
Microglass
Inside Dia. (In.)
9/16"
Outside Dia. (In.)
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712-6MDV
Zoro #
G915575171
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
9/16"
Outside Dia. (In.)
0.83 in

Details

Microns
6 Micron
Flow Rate
6 GPM
Element Material
Microglass

Description

This is a 712 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of Microglass filter media. Rated at 6 micron filtration with Viton o-ring material. Norman Filter Replacement Part#: 412F-B5CN
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.