05517, WOD RUBBER SQUEEGE 2.75 X 4.25IN, 50PK

  • Mfr # 7000028348

  • Zoro # G712414789


product price: $258.99
/pk 50, $5.18/ea
Free Shipping & Returns

Key Features

Blade Width
2.75 in
Blade Material
Rubber
Blade Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028348
Zoro #
G712414789
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
2.75 in
Blade Length
4 1/4 in

Details

Blade Material
Rubber

Description

3MTM Rubber Squeegee is made from flexible, sturdy rubber, ideal for removing sludge created when sanding or for applying glazing putty and plastic filler to repair surfaces. The squeegee wipes away excess material so that you can get a better view of the work surface. It also helps smooth body filler and glazing putty that is being applied. CLEAN SURFACES: Wipe away excess water and sanding debris during wet sandingFIRM YET FLEXIBLE: The sturdy rubber offers enough flexibility to be gentle on surfacesCOMFORTABLE: Sized for a comfortable and secure holdVERSATILE: Works on wet and dry surfaces

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.