Shop All Masking Tapes
3M
1-7/8in Green Masking Tape
Mfr # 401+
Zoro # G5807496
original price:
$221.99
8% off
new price: $203.99
/pk 12, $17.00/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 25 lb./in.
Product Information
- Brand 3M
- MFR # 401+
- Zoro # G5807496
- UPC # 00051115647635
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 55m |
Dia. | 5.15" |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1.9 in |
Metric Tape Width | 48 mm |
Details
Description
3M High Performance Green Masking Tape 401+ is designed to deliver sharp paint lines and remove cleanly where surface temperatures can reach up to 250 F/121 C for 30 minutes. This green crepe paper tape is ideal for critical paint masking applications in automotive, specialty vehicle, and industrial markets, where strong holding and high temp performance is required. Using a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, and plastic, as well as EPDM type rubber moldings while removing cleanly in one piece. High-strength crepe-paper backing conforms to irregular surfaces, resists bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps you achieve super-sharp paint lines. High Performance Green Masking Tape 401+ is an ideal tape for industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing user-friendly, one piece removal. The tape is conformable for easy masking around corners, over contours and irregular surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKEL Henkel/osi Sealants 1363118 0.85 Oz Plastix Bonder (1363118)
- DOW Glazing Sealant, 10.3 oz, Cartridge, White, RTV Silicone Base (4045030)
- FLEXKRETE 5 gal. Gray Concrete Repair Compound (FK-102G)
- BASF MasterSeal NP 1 Aluminum Gray Elastomeric Polyurethane Sealant 10.1 oz (NP1ALGRY12)
- 3M Masking Tape, Green, 1-13/32in x60yd, PK16 (401+)
- 3M Masking Tape, Green, 15/16in x 60 yd, PK24 (401+)
- 3M Masking Tape, 60.14yd L x 45/64in W, PK48 (401+)
- 3M Premasking Tape, 24"x100 yd. (SCPM-44X 585)
- 3M Painter's Tape, 1 7/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 6 Pk (2090-36QC6)
- 3M Masking Tape, 15/16" W, 60 yd L, Tan, PK36 (234)
- SCOTCH 1.88" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-48TP6)
- 3M Masking & Painter's Tape