3M
1" Green Masking Tape
Mfr # 2060
Zoro # G7601377
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 24 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® 3200 Painter's Tape, 5.0 Mil, 2" x 60 yds., Green, 12/Case (T937320012PK)
- 3M Epoxy Adhesive, DP2216 Series, Gray, Dual-Cartridge, 12 PK, 2:03 Mix Ratio, 30 min Functional Cure (DP2216)
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 80 mL, Blue, Temp Range -65 to 500 Degrees F (270642)
- LIQUID NAILS FRP Construction Adhesive, Chemical Base Acrylic Latex, 3.5 gal (FRP-310 3.5GALL)
- 3M Masking Tape, Natural, 2.83 In x 55m, PK12 (2307)
- 3M Masking Tape, Paper, Tan, 1", PK36 (201+)
- 3M Masking Tape, Continuous Roll, PK36 (101+)
- 3M Masking Tape, 48mm W, Tan, PK24 (2519)
- 3M Masking Tape, Green, 15/16in x 60 yd, PK24 (401+)
- 3M Masking Tape, Tan, 1-7/8 in. W, 4.4 mil (201+)
- TAPECASE Masking Tape, Green, 1 In. Dia., PK100 (15C641)
- 3M Masking & Painter's Tape