Zoro Homepage

10 AWG Max, None Insulation, 50 PK

  • Mfr # MU10BCX

  • Zoro # G0833795


product price: $57.69
/pk 50, $1.15/ea

Key Features

Type
Butt Splice
Minimum Wire Size
12 AWG
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
347 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU10BCX
Zoro #
G0833795
UPC #
10051128590086
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Overall Length
0.56 in
Barrel Inside Dia.
0.135 in
Barrel Inside Diameter
0.135 in
For Maximum Wire Size - Solid
10 AWG
For Minimum Wire Size - Solid
12 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
347 Degrees F
RoHS Compliant
Yes
Standards
CSA Certified, RoHS 2011/65/EU, UL Listed
Material
Copper Alloy
Seam Style
Butted
Termination Style
Crimp

Description

Splice Connector, Connection Type Crimp, Insulation Color Bare, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Standards CSA Certified, RoHS 2011/65/EU, UL Listed, Contact Material Copper, Overall Length 0.56 in, Seam Style Butted, Barrel Inside Diameter 0.135 in, Insulation Type Non-Insulated, Package Quantity 50

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.