Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M 10 oz. Anti Seize Brake Lube Dark Copper, 6 PK 08945

10 oz. Anti Seize Brake Lube Dark Copper, 6 PK (Discontinued)

  • Mfr # 08945
  • Zoro # G6772731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08945
Zoro #
G6772731
UPC #
00051135089453
Country of Origin
United States

Dimensions

Container Size
10 oz.
Size
9 oz.

Details

Item
Anti Seize Brake Lube
Color
Dark Copper
Application
Helps keep Disc and Drum Brake Assemblies Lubricated and Squeak Free; Helps keep Spark Plugs from Seizing in Cylinder Head; Oxygen Sensor Threads; Parking Brake Mechanisms; Seat Tracks; Snow Plows; Exhaust System Nuts and Bolts; Trailer and Receiver Hitches; Non-vehicle Applications Including Threaded Fasteners, Screws, Nuts, Bolts, Hinges, Hasps, Pins, Levers, Joints, Couplers, Slides, Shafts, Grooves, Guides, keys, Ways and many other uses.; May also be used as a Rust Inhibitor
Max. Operating Temp.
2000 Degrees F
Type
Anti Seize Brake Lube

Description

Copper,Anti Seize,Brake Lube,9 oz.,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.