Shop All Wire Terminals
3M
12-10 AWG Nylon Ring Terminal 1/4" Stud PK50
Mfr # MNG10-14R/SX
Zoro # G2787224
original price:
$70.30
11% off
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size 1/4 in
- Insulation Color Yellow
- Connection Type Crimp
Product Information
- Brand 3M
- MFR # MNG10-14R/SX
- Zoro # G2787224
- UPC # 00051128587157
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.26 in |
Tongue Width - Wire Connector | 0.53 in |
Maximum Wire Size | 10 AWG |
Tongue Length | 1.01 in |
For Wire Sizes | 12 AWG to 10 AWG |
Barrel Inside Diameter | 0.14 in |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.53 in |
Barrel Length | 0.25 in |
For Wire Size | 10 AWG, 12 AWG |
Details
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.53 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.14 in, Barrel Length 0.25 in, Barrel Style Butted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Strap Emt 2-Hole 1" (51922)
- SCHNEIDER ELECTRIC Non-Illuminated Annunciator, 22 mm, Black (XB5KSB)
- PANDUIT Intermediate Cable Tie, 14-1/2 in L, 0.14 in W, Nylon 6/6, Natural, Indoor Use, 100 PK (PLT4I-C)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT20)
- 3M 16-14 AWG Nylon Fork Terminal #6 Stud PK100 (MNG14-6FX)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M8-14R/SX)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- 3M 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK50 (MVU10-55PX-A)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN8-38RX)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- 3M Wire Connectors & Disconnects