Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only, 25 PK

  • Mfr # BFV10-8Q

  • Zoro # G5186894


product price: $11.85
/pk 25, $0.47/ea

Key Features

Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFV10-8Q
Zoro #
G5186894
UPC #
00051128599891
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.32 in
Overall Length
1.03 in
Tongue Width
0.32 in
Connection Width
0.164 in

Details

Item
Fork Terminal
Terminal Shape
Block Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Wire Range
12 to 10 AWG
Terminal Type
Block
Max. Voltage
600 V
Connection Type
Crimp
Seam
Butted
Max. Temp.
221 Degrees F
Connection Material
Copper
Terminal Connection
Crimp
Seam Style
Butted

Description

Fork Terminals, Contact Material Copper, Insulation Color Yellow, Insulation Material Vinyl, Maximum Temperature 221 Degrees F, Maximum Voltage 1,000 V, Maximum Wire Size 10 AWG, Stud Size #8, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.25 in, Barrel Style Funnel, Compatible Grainger Part Number 1A076, 2FZN3, 4X316, Compatible Manufacturer Model Number TH-440, TH-450, TR-490, Compatible with Product Type Crimp Tool, Connection Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.