Shop All Wire Terminals
3M
12-10 AWG Vinyl Fork Terminal #8 Stud PK25
Mfr # FV10-8Q
Zoro # G6222657
product price: $10.95
/pk 25, $0.44/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Yellow
- Terminal Connection Crimp
Product Information
- Brand 3M
- MFR # FV10-8Q
- Zoro # G6222657
- UPC # 00051128600108
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.38 in |
Overall Length | 1.03 in |
Tongue Width | 0.38 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Details
Description
Fork Terminal, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Maximum Wire Size 10 AWG, Stud Size #8, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Tin-Plated Copper, Connection Type Crimp, Minimum Wire Size 12 AWG, Overall Length 1.03 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 3.37 to 3.68A (FH28)
- EATON Cutler-Hammer Lock Out Mushroom Head, 30mm, Red (10250TA45)
- METRA ELECTRONICS MOUNTING HOLE CABLE TIE 11 INCH 50 POUND, PK 100 (BMCT11)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN4-38RX)
- 3M Scotchlok 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU14-6FBX)
- 3M 16-14 AWG Nylon Ring Terminal #10 Stud PK100 (MNG14-10RX)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV14-6FLX)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- 3M Wire Terminals