Shop 3M
See all product information
Create Account
1/2in x 5 yds. Gray 3M 4941 Tape
- Mfr # VHB494112R
- Zoro # G724479226
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Gray
Length
5 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VHB494112R
- Zoro #
- G724479226
- UPC #
- 841436085328
- Country of Origin
- United States
- Tape Color
- Gray
- Item
- Tape
Dimensions
- Length
- 5 yds
- Width
- 1/2 in
Description
1/2in x 5 yds. Gray 3M 4941 VHB Tape. Super strong VHB Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot welds, liquid adhesives and other permanent fasteners. Use to bond mutin bars to windows; bond pre-painted metals in truck assembly; or mount vinyl wiring ducts and conduit channels._x000D_ Multi-purpose adhesive on both sides of conformable foam._x000D_ Conformable tape provides excellent bonding to relatively irregular surfaces and mixed substrates._x000D_ Excellent adhesion to metal, glass and a wide variety of plastics._x000D_ Moisture, solvent and UV resistant._x000D_ Temperature range -40 Degrees F to 200 Degrees F._x000D_ Kraft paper liner, dark gray acrylic foam with an acrylic adhesive._x000D_ UL746C._x000D_ Data Sheet_x000D_ Brochure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.