Shop 3M
See all product information
Create Account
1in x 5 yds. Black 3M 5958FR Tape
- Mfr # VHB595801R
- Zoro # G924479262
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Black
Length
5 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VHB595801R
- Zoro #
- G924479262
- UPC #
- 841436041621
- Country of Origin
- Viet Nam
- Tape Color
- Black
- Item
- Tape
Dimensions
- Width
- 1 in
- Length
- 5 yds
Description
1in x 5 yds. Black 3M 5958FR VHB Tape. Flame retardant and self-extinguishing tape. Moisture, UV and solvent resistant._x000D_ Provides handling convenience, cushioning, damping and impact resistant._x000D_ Used in the aerospace, marine and railroad industries for attaching signs and panels._x000D_ Temperature range -40 Degrees F to 200 Degrees F._x000D_ Red polyethylene liner, black acrylic foam with an acrylic adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.