
1.5 in. X 50 yd Conspicuity Red/Wht983-32
Mfr # 983-32
Zoro # G312519440
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Color
Red/White
Length
50 yd
Material
Reflective Sheeting
Reflective
3M Diamond Grade Conspicuity Markings Series 983
Application
trucks, trailers and large vehicles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983-32
Zoro #
G312519440
UPC #
-
Country of Origin
United States
Dimensions
Width
1.5"
Length
50 yd
Details
Color
Red/White
Material
Reflective Sheeting
Reflective
3M Diamond Grade Conspicuity Markings Series 983
Application
trucks, trailers and large vehicles
Description
- •3M Diamond Grade Conspicuity Markings Series 983
- •Reflective for DOT School Bus, Trucks, Emergency Markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.