Fork Terminal, #6 Stud Size, 14 AWG, 600 V, Heat Shrink Insulated, Blue, Crimp Termination Only
Mfr # MH14-6FLX
Zoro # G3296395
product price:Â $34.39
/pk 25, $1.38/eaKey Features
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Heat Shrink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH14-6FLX
Zoro #
G3296395
UPC #
10051128588991
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.9 in
Tongue Width - Wire Connector
0.25 in
Barrel Inside Dia.
0.090 in
Tongue Width
0.25 in
Details
Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Temp.
221 Degrees F
Connection Type
Crimp
Seam
Brazed
Terminal Connection
Crimp
Wire Range
16 to 14 AWG
Connection Material
Copper
Clearance (C)
0.12 in
Seam Style
Brazed
Description
Fork Terminal, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #6, Seam Style Brazed, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Heat Shrink, Minimum Wire Size 16 AWG, Overall Length 0.9 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.