Shop 3M
See all product information
Create Account
Ring Terminal, #10 Stud Size, 14 AWG, 1,000 V, Bare Insulated, Bare, Crimp Termination Only
- Mfr # M14-10RK
- Zoro # G5683054
product price:Â
$
286.99
/pk of 1000, $0.29/ea
Free Shipping & Returns
Key Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M14-10RK
- Zoro #
- G5683054
- UPC #
- 00054007139294
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- #10
- Overall Length
- 0.7 in
- Tongue Width - Wire Connector
- 0.33 in
- Barrel Inside Dia.
- 0.09 in
- Tongue Thickness
- 0.03 in
- Tongue Width
- 0.33 in
- Barrel Length
- 0.25 in
- Tongue Length
- 0.45 in
- Connection Width
- 0.19 in
- Barrel Inside Diameter
- 0.09 in
- Wire Rope Length
- 0.7 in
- Length
- 0.7 in
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.33 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.09 in, Barrel Length 0.25 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.