Shop All Wire Terminals
3M
16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25
Mfr # BFV14-8Q
Zoro # G5186921
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Blue
- Standards CSA Certified, UL Listed
Product Information
- Brand 3M
- MFR # BFV14-8Q
- Zoro # G5186921
- UPC # 10051128599928
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.85 in |
Tongue Width - Wire Connector | 0.3 in |
Tongue Width | 0.3 in |
Maximum Conductor Size | 14 AWG |
Minimum Conductor Size | 16 AWG |
Connection Width | 0.164 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Details
Description
Fork Terminal, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #8, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 16 AWG, Overall Length 0.85 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 45A, 600V AC, Non-Indicating (DFJ-45)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1631)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - White (HS369-S100-WHITE)
- 3M 22-18 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG18-6FBX)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- 3M 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK50 (MVU10-55PX-A)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN8-14R/SX)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV14-10)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (A18-6F)
- 3M Wire Terminals