Zoro Homepage

Fork Terminal, 1/4 in Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only

  • Mfr # MVU14-14FLK

  • Zoro # G5841211


product price: $462.99
/pk 1000, $0.46/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
33 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVU14-14FLK
Zoro #
G5841211
UPC #
00054007018759
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
33 AWG
Stud Size
1/4 in
Tongue Width - Wire Connector
0.43 in
Overall Length
1.1 in
Barrel Inside Dia.
0.09 in
Stud Diameter
0.25 in
Maximum Insulation Outer Diameter
0.17 in
Maximum Lock Width
0.48 in
Barrel Length
0.25 in
Tongue Width
0.43 in

Description

Fork Terminal, Insulation Color Blue, Stud Size 1/4 in, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Insulation Type Vinyl, Overall Length 1.1 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.