Zoro Homepage

16x20x4 MPR 1550 Pleated Air Filter

  • Mfr # NDP00-4IN-2

  • Zoro # G312938128


product price: $52.69
/ea

Key Features

Nominal Filter Size
16x20x4
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDP00-4IN-2
Zoro #
G312938128
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
16x20x4
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
4 in

Details

Item
Pleated Air Filter

Description

Filtrete Allergen Bacteria & Virus Air Filter 1550 MPR 16 in x 20 in x 4 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.