Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" x 750 ft. White Masking Paper Roll

  • Mfr # 06539

  • Zoro # G2372054


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Container Size
18" x 750 ft.
Nominal Width
18 in
Container Type
Roll
Nominal Length
750 ft
Paper Weight
24 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06539
Zoro #
G2372054
UPC #
00051131065390
Country of Origin
United States

Dimensions

Container Size
18" x 750 ft.
Nominal Width
18 in
Nominal Length
750 ft
Overall Width
18 in
Thickness
1 1/2 mil
Overall Length
750 ft

Details

Item
White Masking Paper
Container Type
Roll
Paper Weight
24 lb
Features
Heat-Resistant
Standards
ASTM D645, ASTM D646, ASTM D828
Appearance
White
For Use With
Paint Preparation, 3M Masking Tapes and 3M Masking Equipment
Color
White
Product Type
Paint Booth Masking Paper
Coating
Coated
Compatible Fluid Type
Oil-Based Fluids

Description

Paint Booth Masking Paper, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.