1.88X60Yd Rough Surface Grn
- Mfr # 2060-48TR-BK
- Zoro # G511638058
product price:Â
$
9.55
/ea
Sold in multiples of 24 for
$229.20
Key Features
Tape Length
60 Yds
Tape Width
1.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2060-48TR-BK
- Zoro #
- G511638058
- UPC #
- 21200720680
- Country of Origin
- Unknown
Dimensions
- Tape Length
- 60 Yds
- Tape Width
- 1.88 in
Description
Scotch Rough Surface Painter's Tape has a very strong adhesive designed for performance on rough, non-damageable surfaces. Use on brick, concrete, stucco, or rough wood for the protection you need to get the job done. Scotch Rough Surface Painter's Tape is recommended for use with or on lacquer coatings. This tape holds to surfaces for up to 5 days and then removes easily without leaving any sticky residue behind.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.