1ft X 36 yds. Black Extreme Sealing Tape 4411B, 9PK
- Mfr # T91364411B
- Zoro # G724479233
product price:Â
$
929.99
/pk of 9, $103.33/ea
Free Shipping & Returns
Key Features
Tape Application
3M Specialty Tape
Material
Paper
Tape Color
Black
Tape Core Diameter
3 in
Length
36 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T91364411B
- Zoro #
- G724479233
- UPC #
- 848109080406
- Country of Origin
- United States
- Tape Application
- 3M Specialty Tape
- Material
- Paper
- Tape Color
- Black
- Item
- Tape
Dimensions
- Tape Core Diameter
- 3 in
- Length
- 36 yds
- Width
- 1 in
Description
1ft X 36 yds. Black 3M Extreme Sealing Tape 4411B Ideal solution for creating a water tight seal. Sticks on contact to many metals, plastics and other hard-to-stick-to surfaces._x000D_ Acrylic adhesive provides excellent sealing qualities and good outdoor durability._x000D_ Operating Temperature of 40 Degrees F-100 Degrees F._x000D_ 4 Mil._x000D_ 13 lb Tensile Strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.