Shop 3M
See all product information
Create Account
Packing Tape, 3.1 mil Thick, 1.9 in W x 38.2 yd L, 3 in Core Dia., Clear
- Mfr # 3850S-RD
- Zoro # G8668592
product price:
$
11.55
/ea
Key Features
Tape Color
Clear
Tape Application
Hand
Features
Length
38.2 yd
Width
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3850S-RD
- Zoro #
- G8668592
- UPC #
- 51131656659
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Color
- Clear
- Tape Application
- Hand
- Features
- Tape Adhesive
- Acrylic, Hot Melt
- Message
- No Message
- Material
- Acrylic
- Tape Tensile Strength
- 47 lb/in
- Series
- 3850
Dimensions
- Length
- 38.2 yd
- Width
- 1.9 in
- Tape Core Diameter
- 3 in
- Tape Thickness
- 3.1 mil
Description
Now even the heaviest packages can withstand rough handling. Our Scotch Heavy Duty Shipping Packaging Tape holds strong on all box types, including 100% recycled boxes. It's even guaranteed to stay sealed. The strong, tough, solvent-free hot melt adhesive locks in your heavy duty contents and locks out everything else. You don't need layers of tape to get the job done just one strip at a time so you save time. Your heavy packages can bear the weight and stay sealed through it all with Scotch Heavy Duty packaging tape.
- • Provides excellent holding power for heavy-duty packaging and shipping
- • 20X stronger than acrylic tape Scotch brand's strongest clear-to-core tape
- • Strong seal on all box types, including hard-to-stick-to 100% recycled boxes
- • Hot melt adhesive assures strong hold to fibreous materials
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.